
EATON Tripp Lite Series NetDirector 8-Port 1U Rack-Mount KVM Switch, TAA
Mfr # B022-U08
Zoro # G716424357
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Number of Local Users Supported
1
USB
Yes
Number of Computers Supported
8
Rack Height
1U
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B022-U08
Zoro #
G716424357
UPC #
37332190147
Country of Origin
Taiwan, Province of China
Dimensions
Rack Height
1U
Details
Number of Local Users Supported
1
USB
Yes
Number of Computers Supported
8
Environmentally Friendly
Yes
Package Contents
NetDirector 8-Port 1U Rack-Mount KVM Switch, USB/PS2 Combo Console Cable Kit, RJ45-to-DB9 Firmware Upgrade Cable, AC Power Adapter (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5.3V, 2.4A), Grounding Wire, Mounting Hardware, Rubber Feet, CD with Owner's Manual, Quick Start Guide
Item
KVM Switchbox
Max. Resolution
2048 x 1536
Mount Type
Rack-mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.