
EATON Universal Reversible USB 2.0 Cable Reversible A To B M/m, 3 Ft. 0.91 M
Mfr # UR022-003
Zoro # G616423221
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Connector Plating
Nickel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR022-003
Zoro #
G616423221
UPC #
37332179432
Country of Origin
China
Details
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Connector Plating
Nickel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Contact Plating
Gold
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Cable Type
USB
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Features
Molded, Reversible
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type B - Male
Shielding
Yes
Standards
UL, ETL
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.