
EATON Universal Reversible USB 2.0 Extension Cable Reversible A To A M/f, Black, 1
Mfr # UR024-010
Zoro # G316423248
product price: $10.55
/eaKey Features
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Female
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Female
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-010
Zoro #
G316423248
UPC #
37332179609
Country of Origin
China
Details
Item
Data Transfer Cable
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Female
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Female
Conductor
Copper
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
Cable Type
USB
Contact Plating
Gold
Features
Molded, Reversible
Connector Plating
Nickel
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Standards
UL, ETL
End 2 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Tripp Lite Series Universal Reversible USB 2.0 Extension Cable Reversible A to A M/F, Black, 10 ft. 3.05 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.