Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB 2.0 A To Micro-b Antibacterial Cable M/m, White, 3 Ft. 0.91 M

  • Mfr # U050AB-003-WH

  • Zoro # G116423325


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Contact Plating
Gold
Device Supported
Computer, Notebook, Peripheral Device, Smartphone, Digital Camera, Wall Charger, GPS, Multimedia Device
Features
Charging, Strain Relief, EMI/RF Protection, Flexible, Crack Resistant, Molded, Stress Resistant, Antibacterial Material, Break Resistant
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Micro-USB/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U050AB-003-WH
Zoro #
G116423325
UPC #
37332260673
Country of Origin
China

Details

Contact Plating
Gold
Device Supported
Computer, Notebook, Peripheral Device, Smartphone, Digital Camera, Wall Charger, GPS, Multimedia Device
Features
Charging, Strain Relief, EMI/RF Protection, Flexible, Crack Resistant, Molded, Stress Resistant, Antibacterial Material, Break Resistant
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Micro-USB/USB
Item
Data Transfer Cable
Color
White
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Type
VW-1
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.