Zoro Homepage

EATON USB 3.0 Superspeed Active Extension Repeater Cable USB-A M/f, 20m 65.61 Ft.

  • Mfr # U330-20M

  • Zoro # G616423085


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x USB 3.0 Type A - Female
Connector Plating
Nickel
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U330-20M
Zoro #
G616423085
UPC #
37332199713
Country of Origin
China

Details

Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 3.0 Type A - Female
Connector Plating
Nickel
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Features
Signal Booster, Active, Strain Relief, Repeater, EMI/RF Protection
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Contact Plating
Gold
Device Supported
PC
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
Shielding
Yes
Cable Type
USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.