Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-A To Lightning Sync/charge Antibacterial Cable M/m, Mfi

  • Mfr # M100AB-01M-WH

  • Zoro # G916423143


product price: $18.75
/ea

Key Features

End 2 Connection Type
Lightning - Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
Contact Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100AB-01M-WH
Zoro #
G916423143
UPC #
37332261045
Country of Origin
Viet Nam

Details

End 2 Connection Type
Lightning - Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
Contact Plating
Gold
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Lightning/USB
Environmentally Friendly
Yes
Connector Plating
Nickel
Features
Antibacterial Material, Strain Relief, Break Resistant, Reversible, Molded, Crack Resistant, Flexible, Charging, Stress Resistant
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Device Supported
iPhone, iPod, Car Charger, External Hard Drive, Notebook, Computer, Wall Charger, iPad
Product Line
Safe-IT
Connector on Second End Details
1 x 8-pin Lightning - Male
Color
White
MFI
Yes
Jacket Type
VW-1

Description

Tripp Lite Series Safe-IT USB-A to Lightning Sync/Charge Antibacterial Cable M/M, MFi Certified, White, 1 m 3.3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.