
EATON USB-A To Lightning Sync/charge Cables M/m, Mfi Certified, Black, 10 In.
Mfr # M100-10N-BK-10
Zoro # G516433160
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Connector on First End Details
1 x Lightning - Male
Color
Black
Cable Type
Lightning/USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
Lightning - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-10N-BK-10
Zoro #
G516433160
UPC #
37332188526
Country of Origin
China
Details
Connector on First End Details
1 x Lightning - Male
Color
Black
Cable Type
Lightning/USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
Lightning - Male
Item
Data Transfer Cable
MFI
Yes
End 2 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
Device Supported
iPad, iPhone, iPod
Connector on Second End Details
1 x USB Type A - Male
Compatibility
Apple Devices: iPhone 5, 5c, 5s, 6, 6 Plus, iPad (4th generation), iPad mini, mini 2, mini 3, iPad Air, Air 2, iPod Touch (5th generation), and iPod nano (7th generation)
Description
Tripp Lite Series USB-A to Lightning Sync/Charge Cables M/M - MFi Certified, Black, 10 in. 0.25 m, Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.