
EATON USB-A To USB-C Aoc Cable M/m, USB 3.2 Gen 2 10gbps Plenum-rated Fiber
Mfr # U428F-15M-D3
Zoro # G216423126
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Material
Zinc Alloy
Jacket Type
Plenum, CMP
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428F-15M-D3
Zoro #
G216423126
UPC #
37332275073
Country of Origin
China
Details
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Material
Zinc Alloy
Jacket Type
Plenum, CMP
Color
Black
Cable Type
Fiber Optic
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.2 (Gen 2) Type A - Male
Features
Plug & Play, Active, Flexible
Product Material
PVC, Copper
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Notebook, Desktop PC, Surveillance Camera, Server, Computer, Hard Drive
End 1 Connection Type
USB 3.2 (Gen 2) Type A - Male
Environmentally Friendly
Yes
Data Transfer Speed
10-Gbit/s
Item
Data Transfer Cable
Contact Plating
Gold, Nickel
Description
Tripp Lite Series USB-A to USB-C AOC Cable M/M - USB 3.2 Gen 2 10Gbps Plenum-Rated Fiber Active Optical - Data Only, Black, 15 m 49 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.