Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C Adapter, Dual Display, 4k 60 Hz Hdmi, 100w Pd Pas Cable

  • Mfr # U444-2H-DL

  • Zoro # G815718814


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Connector Gender on Second End
Female
Color
White, Silver
Jacket Material
Polyvinyl Chloride (PVC)
Product Material
Aluminum, Polyvinyl Chloride (PVC)
Package Contents
USB-C Adapter, Dual Display - 4K 60 Hz HDMI, 100W PD Passthrough, Silver, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-2H-DL
Zoro #
G815718814
UPC #
37332288080
Country of Origin
China

Dimensions

Depth
2.4 in
Height
0.6 in
Width
4.5 in

Details

Connector Gender on Second End
Female
Color
White, Silver
Jacket Material
Polyvinyl Chloride (PVC)
Product Material
Aluminum, Polyvinyl Chloride (PVC)
Package Contents
USB-C Adapter, Dual Display - 4K 60 Hz HDMI, 100W PD Passthrough, Silver, Quick Start Guide
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
A/V Adapter
Maximum Resolution Supported
3840 x 2160
Connector on Second End Details
2 x Hdmi 1.4 digital audio/video - female
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Adapter Type
HDMI/USB-C
Features
Multi-Stream Transport (MST) Support, USB- Power Delivery (USB PD), Extended Display Identification Data (EDID), Power Delivery 3.0, HDCP 1.4, HDR Support
Connector Plating
Nickel
Connector Gender on First End
Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
Connector on First End Details
1 x Usb 3.2 (gen 1) type c - male

Description

EATON TRIPP LITE SERIES USB-C ADAPTER, DUAL DISPLAY - 4K 60 HZ HDMI, 100W PD PAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.