Zoro Homepage

EATON USB-C Cable M/m, USB 3.2 Gen 2 10 Gbps, Thunderbolt 3 Compatible, 3 Ft.

  • Mfr # U420-003-G2

  • Zoro # G216423096


product price: $23.39
/ea

Key Features

Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U420-003-G2
Zoro #
G216423096
UPC #
37332197368
Country of Origin
China

Details

Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Cable Type
USB
Environmentally Friendly
Yes
Features
Molded, Strain Relief, EMI/RF Protection, Rugged, Reversible
Shielding
Yes
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s

Description

Tripp Lite Series USB-C Cable M/M - USB 3.2 Gen 2 10 Gbps, Thunderbolt 3 Compatible, 3 ft. 0.91 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.