Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C Extension Cable M/f, USB 3.2 Gen 1 5 Gbps, Thunderbolt 3

  • Mfr # U421-003

  • Zoro # G016423098


product price: $22.65
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Data Transfer Speed
5-Gbit/s
Contact Plating
Nickel
Jacket Type
VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U421-003
Zoro #
G016423098
UPC #
37332266422
Country of Origin
Viet Nam

Details

End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Color
Black
Data Transfer Speed
5-Gbit/s
Contact Plating
Nickel
Jacket Type
VW-1
Item
Data Transfer Cable
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Cable Characteristic
Extension Cable
Features
Plug & Play, Charging, USB- Power Delivery (USB PD), Quick Charge
End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Female
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Device Supported
Chromebook, Notebook, Smartphone, Wall Charger, Power Bank, PC, Mobile Device, Tablet, Docking Station, Dock, External Hard Drive, Computer, Flash Drive, Hub, MacBook Pro
Environmentally Friendly
Yes
Cable Type
Thunderbolt 3

Description

Tripp Lite Series USB-C Extension Cable M/F - USB 3.2 Gen 1 5 Gbps, Thunderbolt 3 Compatible, Black, 3 ft. 0.91 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.