Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C Extension Cable M/f, USB 3.2 Gen 1 5 Gbps, Thunderbolt 3

  • Mfr # U421-006

  • Zoro # G116423134


product price: $24.39
/ea

Key Features

End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Female
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Contact Plating
Nickel
Features
USB- Power Delivery (USB PD), Quick Charge, Charging, Plug & Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U421-006
Zoro #
G116423134
UPC #
37332266415
Country of Origin
Viet Nam

Details

End 2 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Female
Item
Data Transfer Cable
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Contact Plating
Nickel
Features
USB- Power Delivery (USB PD), Quick Charge, Charging, Plug & Play
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Cable Type
Thunderbolt 3
Cable Characteristic
Extension Cable
Device Supported
Hub, Computer, Flash Drive, Mobile Device, Wall Charger, PC, Power Bank, Chromebook, Docking Station, External Hard Drive, Smartphone, MacBook Pro, Notebook, Dock, Tablet
Color
Black
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C Thunderbolt 3 - Female
Jacket Type
VW-1

Description

Tripp Lite Series USB-C Extension Cable M/F - USB 3.2 Gen 1 5 Gbps, Thunderbolt 3 Compatible, Black, 6 ft. 1.83 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.