
EATON USB-C Flat Cable M/m, USB 2.0, Black, 6 Ft. 1.83 M
Mfr # U040-006-C-FL
Zoro # G016423012
product price: $14.55
/eaKey Features
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Device Supported
Power Bank, Wall Charger, Computer, Mobile Device, MacBook Pro, Notebook, Smartphone, Tablet, Docking Station, USB Hub, PC
Environmentally Friendly
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U040-006-C-FL
Zoro #
G016423012
UPC #
37332254016
Country of Origin
Viet Nam
Details
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Device Supported
Power Bank, Wall Charger, Computer, Mobile Device, MacBook Pro, Notebook, Smartphone, Tablet, Docking Station, USB Hub, PC
Environmentally Friendly
Yes
Color
Black
Cable Type
USB-C
End 1 Connection Type
USB 2.0 Type C - Male
Contact Plating
Gold
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Flexible, Flat, Bend Resistant, USB- Power Delivery (USB PD), Tangle Resistant, Charging, Reversible
Connector on First End Details
1 x USB 2.0 Type C - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.