Zoro Homepage

EATON USB-C To 3.5 Mm Headphone Jack Adapter Cable

  • Mfr # U437-001

  • Zoro # G222442326


product price: $16.49
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Features
Plug & Play
Color
Black
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U437-001
Zoro #
G222442326
UPC #
190017558981
Country of Origin
United States

Details

End 1 Connection Type
USB 2.0 Type C - Male
Connector on First End Details
1 x USB 2.0 Type C - Male
Features
Plug & Play
Color
Black
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x Mini-phone Stereo Audio - Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Device Supported
Speaker, Sound Card, Audio Device, Microphone, Headphone, MacBook Pro, iPad, Chromebook, Notebook
Package Contents
U437-001 USB-C to 3.5 mm Headphone Jack Adapter, Quick Start Guide
Cable Type
Mini-phone/USB-C
End 2 Connection Type
Mini-phone Stereo Audio - Female
Environmentally Friendly
Yes
Item
Audio Cable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.