EATON USB-C To 3.5 Mm Headphone Jack Adapter For Hi-res Stereo Audio, Pd 3.0 And C

  • Mfr # U437-001-C-V2

  • Zoro # G816558532


product price:  $28.95
/ea

Key Features

End 1 Connection Type
Powered USB Type C - Female, Mini-phone Stereo Audio - Female
Product Material
Aluminum, Thermoplastic Elastomers (TPE), Tinplate
Connector on First End Details
1 x Mini-phone Stereo Audio - Female, 1 x Powered USB Type C - Female
Features
USB- Power Delivery (USB PD), Plug and Play, Charging
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U437-001-C-V2
Zoro #
G816558532
UPC #
037332269676
Country of Origin
Viet Nam

Dimensions

Width
2 in
Height
0.4 in
Depth
0.5 in

Details

End 1 Connection Type
Powered USB Type C - Female, Mini-phone Stereo Audio - Female
Product Material
Aluminum, Thermoplastic Elastomers (TPE), Tinplate
Connector on First End Details
1 x Mini-phone Stereo Audio - Female, 1 x Powered USB Type C - Female
Features
USB- Power Delivery (USB PD), Plug and Play, Charging
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
Silver
Adapter Type
Mini-phone/USB-C
End 2 Connection Type
USB Type C - Male
Item
Audio Adapter
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB Type C - Male
Package Contents
U437-001-C-V2 USB-C to 3.5 mm Headphone Jack Adapter, Quick Start Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.