Zoro Homepage

EATON USB-C To Displayport 1.4 Active Adapter Cable M/m, Uhd 8k

  • Mfr # U444-003-DP8SE

  • Zoro # G516426094


product price: $48.85
/ea

Key Features

Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Device Supported
MacBook Pro, Home Theater System, Audio/Video Box, Audio/Video Device, Tablet, Digital Signage Display, Gaming Computer, POS Device, Projector, Monitor, Notebook, Smartphone, TV
Features
HDCP 2.2, Plug & Play, Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-003-DP8SE
Zoro #
G516426094
UPC #
37332255594
Country of Origin
Viet Nam

Details

Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Device Supported
MacBook Pro, Home Theater System, Audio/Video Box, Audio/Video Device, Tablet, Digital Signage Display, Gaming Computer, POS Device, Projector, Monitor, Notebook, Smartphone, TV
Features
HDCP 2.2, Plug & Play, Reversible
Supported Resolutions
7680 x 4320
Connector on First End Details
1 x USB 3.1 (Gen 1) Type C - Male
Item
A/V Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Environmentally Friendly
Yes
Contact Plating
Gold
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Color
Black, Gray
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
5-Gbit/s

Description

Tripp Lite Series USB-C to DisplayPort 1.4 Active Adapter Cable M/M, UHD 8K, Black/Silver, 3 ft. 0.9 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.