Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB-C To Lightning Sync/charge Cable M/m, Mfi Certified, Black, 2 M 6.6 Ft.

  • Mfr # M102-02M-BK

  • Zoro # G316423125


product price: $27.15
/ea

Key Features

Cable Type
Lightning/USB-C
MFI
Yes
Contact Plating
Gold
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M102-02M-BK
Zoro #
G316423125
UPC #
37332260826
Country of Origin
Viet Nam

Details

Cable Type
Lightning/USB-C
MFI
Yes
Contact Plating
Gold
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x Lightning - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Environmentally Friendly
Yes
Device Supported
Power Adapter, MacBook, Car Charger, iPhone, Wall Charger, Notebook, Chromebook, Ultrabook, Computer, iPad, iPod, External Hard Drive
Connector on First End Details
1 x USB 2.0 Type C - Male
Features
Flexible, Strain Relief, Stress Resistant, Charging, Break Resistant, Crack Resistant, Reversible
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Type
VW-1
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
Lightning - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.