Electrical Enclosure Accessories
- Mfr # AW108P
- Zoro # G922984126
product price:Â
$
13.69
/ea
Key Features
Type
Solid
Series
AW
Finish
Painted
Color
White
Nominal Height
8.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AW108P
- Zoro #
- G922984126
- UPC #
- 078205179340
- Country of Origin
- United States
- Type
- Solid
- Series
- AW
- Finish
- Painted
- Color
- White
- Enclosure Material
- 14 Gauge Steel
Dimensions
- Nominal Height
- 8.87 in
- Nominal Width
- 6.87 in
Description
6.87" x 8.87", White, Powder Painted, 14 Gauge Steel, Solid, Enclosure Panel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.