48 in H, 6 in D, 48 in W, 1, Carbon steel
- Mfr # 48486-SC-NK
- Zoro # G615709593
product price:Â
$
496.99
/ea
Key Features
Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Carbon steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48486-SC-NK
- Zoro #
- G615709593
- UPC #
- 78457210731
- Country of Origin
- United States
Dimensions
- Nominal Width
- 48 in
- Nominal Height
- 48 in
- Nominal Depth
- 6 in
Details
- NEMA Enclosure Rating
- 1
- Enclosure Material
- Carbon steel
- Cover Closure Type
- Screw On
- Knockouts
- No
- Color
- ANSI 61 gray
- Finish
- Painted
- Mounting
- Surface
Description
48 x 48 x 6, 12 Gauge ANSI 61 Gray Acrylic Electrocoated Over Phosphatized Surface, Steel, NEMA 1, Screw-On Cover, No Knockout, Wall Mount, Indoor Junction Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.