Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Electrical Enclosures 30A C899B168

Electrical Enclosures 30A (Discontinued)

  • Mfr # C899B168
  • Zoro # G915709668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C899B168
Zoro #
G915709668
UPC #
78668598316
Country of Origin
United States

Dimensions

Nominal Width
5.98 in
Nominal Height
10.01 in
Nominal Depth
6 in

Description

C899, EMPTY BOX1,1.68IN RESET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.