Shop EATON
See all product information
Create Account
Electrical Enclosures Circuit Breaker Enclosure 100A 600V EA NEMA 1
- Mfr # SGDN100
- Zoro # G523397714
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Enclosure NEMA Rating
NEMA 1
Voltage
600V
Mounting Style
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGDN100
- Zoro #
- G523397714
- UPC #
- -
- Country of Origin
- United States
- Amps
- 100 A
- Enclosure NEMA Rating
- NEMA 1
- Voltage
- 600V
- Mounting Style
- Surface
Description
20.1 in x 11.2 in x 10.7 in, 15 to 100 A, NEMA 1, Surface Mount, Enclosed Circuit Breaker Enclosure
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.