Shop EATON
See all product information
Create Account
Load Center, 40 Spaces, 200A, 120/240 VAC, Main Breaker, Single-phase Phase
- Mfr # BRP40B200R
- Zoro # G815709515
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Breaker
Number of Spaces
40
Amps
200 A
Voltage
120V AC, 240V AC
Phase
Single-phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRP40B200R
- Zoro #
- G815709515
- UPC #
- 786689059408
- Country of Origin
- United States
- Item
- Load Center
- Main Circuit Breaker or Main Lug
- Main Breaker
- Number of Spaces
- 40
- Amps
- 200 A
- Voltage
- 120V AC, 240V AC
- Phase
- Single-phase
- Short Circuit Current Rating
- 10 kA
- Enclosure NEMA Rating
- NEMA 3R
- Bus Material
- Aluminum
Dimensions
- Height
- 39 in
- Width
- 14.31
- Depth
- 3.88 in
Description
120/240 VAC, 1-Phase, 200 A, 10 kA, 3-Wire, 80-Circuit, 40-Space, X8R Enclosure Size Designation, NEMA 3R, Outdoor, Gray Trim, Tin Plated Aluminum Bus, Insulated/Bondable Split Plug-On Neutral, Main Breaker, Load Center
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.