This item is Discontinued.

Eaton Electronic Counter, 6 Digits, 1 Preset, LCD E5-148-C1400

Electronic Counter, 6 Digits, 1 Preset, LCD (Discontinued)

  • Mfr # E5-148-C1400
  • Zoro # G3282641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E5-148-C1400
Zoro #
G3282641
UPC #
786685680927
Country of Origin
Germany

Dimensions

Height
1.89 in
Length
1.89"
Depth
3.08 in
Width
1.89 in
Character Height
7mm/4.5mm High Black on Gray Background
Manufacturers Warranty Length
1 yr

Details

Item
Electronic Counter
Display
2 Line LCD
Input Signal
3V DC
Number of Digits
6
Mounting
Panel
Max. Counts per Second
10
Output Rating
2 A @ 250V AC
Output
SPST NO Relay
Reset Type
Front Panel Push Button or Remote
Power Required
(2) Exchangeable Lithium Batteries, 1/2AA 3.6 V
Input Voltage
Internal Battery
Connector Type
Screw Terminal
Prescaling Range
0.0001 to 9.9999
Accuracy
100%
Scaler
Yes
Includes
Electronic Counter,6 Digits,1 Preset,LCD
NEMA Rating
4X (Front Panel)
Min. On/Off Pulse
5 msec
Special Features
Screw terminal. Easy programming.
IP Rating
65 (Front)/20 (Terminal)
Interface
None
Fits
55mm x 55mm Panel Cutout
Series
E5
Standards
cURus/CE
Preset
1

Description

Electronic Counter, Number of Digits 6, 2 Line LCD Display, Character Height 7mm/4.5mm High Black on Gray Background, Max. Counts per Second 10, Input Signal 3V DC, Output Rating 2 A @ 250V AC, Output SPST NO Relay, Mounting Panel, Height 1.89 in, Depth 3.08 in, Width 1.89 in, Series E5, Scaler Yes, Preset 1, Power Required (2) Exchangeable Lithium Batteries, 1/2AA 3.6 V, Min. On/Off Pulse 5 msec, Prescaling Range 0.0001 to 9.9999, Reset Type Front Panel Push Button or Remote, Interface None

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.