ELOCKER 4, DANA 44, 3.73 & DOWN, 30 SPLINE
- Mfr # 19977-010
- Zoro # G3518021
product price:Â
$
1,775.99
/ea
Free Shipping & Returns
Key Features
Type
Locking
Ring Gear Size
8.5 in
Shaft Diameter
1.31 in
Gear Spline Tooth Count
30
Gear Ratio
3.73 & dn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19977-010
- Zoro #
- G3518021
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Ring Gear Size
- 8.5 in
- Shaft Diameter
- 1.31 in
Details
- Type
- Locking
- Item
- Differential
- Gear Spline Tooth Count
- 30
- Gear Ratio
- 3.73 & dn
Description
EATON ELOCKER 4, DANA 44, 3.73 & DOWN, 30 SPLINE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.