Shop EATON
See all product information
Create Account
ELOCKER 4, DANA 44, 3.92 & UP, 30 SPLINE (WILL NOT WORK ON 07-18
- Mfr # 19969-010
- Zoro # G3516061
product price:Â
$
1,679.99
/ea
Free Shipping & Returns
Key Features
Type
Locking
Shaft Diameter
1.31 in
Gear Spline Tooth Count
30
Ring Gear Size
8.5 in
Gear Ratio
3.92 & up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19969-010
- Zoro #
- G3516061
- UPC #
- -
- Country of Origin
- Mexico
- Type
- Locking
- Item
- Differential
- Gear Spline Tooth Count
- 30
- Gear Ratio
- 3.92 & up
Description
EATON ELOCKER 4, DANA 44, 3.92 & UP, 30 SPLINE (WILL NOT WORK ON 07-18 WRANGLER JK)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.