This item is Discontinued.

Eaton Emergency Stop Push Button, Red C22-PVS45P-MS2-K02

Emergency Stop Push Button, Red (Discontinued)

  • Mfr # C22-PVS45P-MS2-K02
  • Zoro # G7566027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-PVS45P-MS2-K02
Zoro #
G7566027
UPC #
786685897271
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Emergency Stop Push Button
Color
Red
Includes
MS2 Coded Key
Material
Plastic
Basic Material
Plastic
NEMA Contact Rating Designation
AC-15, DC-13
Bezel
Silver Nylon
Action
Maintained Push / Key Release
Head Material
Polycarbonate
Contact Form
2NC
Standards
CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Type of Operator
45mm Mushroom Head
Number of Operators
1
IP Rating
IP66
NEMA Rating
1, 12, 13, 3, 4X
Terminal Connection
Screw Clamp
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
Product Type
Emergency Stop Push Buttons
Bezel Material
Silver Nylon
NEMA Enclosure Rating
1, 12, 13, 3, 4X
Head Color
Red
Push Button Style
Mushroom Head
Operator Material
Plastic

Description

Emergency Stop Push Button, 22 mm, Maintained Push / Key Release Action, 45mm Mushroom Head Type of Operator, Head Material Polycarbonate, Contact Form 2NC, Bezel Silver Nylon, Color Red, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP66, Legend Not Applicable, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.