Zoro Homepage

Definite Purpose Starter, Thermal, 24VAC

  • Mfr # A27CGC15T016

  • Zoro # G010043117


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Standards
CSA, UL Listed
Phase
Three
Reversing Capability
Non-Reversing
Overall Depth
5.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A27CGC15T016
Zoro #
G010043117
UPC #
782116910601
Country of Origin
United States

Dimensions

Overall Depth
5.81 in
Overall Width
5.63 in
Overall Height
7.38 in

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 3 hp, Series A27, Coil Voltage 24V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.