Def Purpose Starter, Thermal, 110-120VAC
Mfr # A27CGE40A024
Zoro # G910043255
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Standards
CSA, UL Listed
Overall Depth
6.67 in
Number of Auxillary Contacts
1
Horsepower @ Single Phase - 120V AC
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A27CGE40A024
Zoro #
G910043255
UPC #
782116911080
Country of Origin
United States
Dimensions
Overall Depth
6.67 in
Overall Width
7.64 in
Mounting Hole Distance - Height
10.75 in
Overall Height
13.27 in
Mounting Hole Distance - Width
6 in
Description
Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC 10 hp, Series A27, Coil Voltage 110-120V AC, Terminal Connection Type Box Lugs, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 20 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Single Phase - 120V AC Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.