Def Purpose Starter, Thermal, 110-120VAC

  • Mfr # B27CGC25A032

  • Zoro # G410041799


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Standards
CSA, UL Listed
Locked Rotor Load
60 A @ 575V
NEMA Enclosure Rating
1
Overload Protection Type
Thermal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B27CGC25A032
Zoro #
G410041799
UPC #
782116917396
Country of Origin
United States

Dimensions

Overall Depth
5.81 in
Mounting Hole Distance - Height
8 in
Mounting Hole Distance - Width
4.5 in
Overall Height
10.17 in
Overall Width
5.63 in

Details

Item
Definite Purpose Starter
Number of Poles
2
Standards
CSA, UL Listed
Locked Rotor Load
60 A @ 575V
NEMA Enclosure Rating
1
Overload Protection Type
Thermal
Horsepower @ Three Phase - 208V AC
Not Rated
Horsepower @ Three Phase - 480V AC
Not Rated
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
2 hp
Series
B27
Coil Voltage
110-120V AC
Mounting Style
Bolt-On, Surface
Phase
Single
Horsepower @ Three Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 600V AC
Not Rated
Frequency
50/60 Hz
Number of Auxillary Contacts
1
Includes Auxiliary Contacts
Yes
Current AC
25 A
Terminal Connection Type
Screw Terminals
Auxiliary Contact Module Capacity
4
Reversing Capability
Non-Reversing
Auxiliary Contact Form
1NO
Horsepower @ Single Phase - 240V AC
3 hp
Certifications
CSA Certified; UL Recognized
Coil
110-120 Vac, 50/60 Hz
Model
Starter
Inductive Full Load
25 A IFL
Overload Relay
24-32 FLA
Control Characteristics
Common control
Product Name
Eaton definite purpose starter
Overload Range
24-32 A
Terminals
Screw/pressure plate
Enclosure
NEMA type 1 enclosed
Amperage Rating
25A

Description

Definite Purpose Starter, Mounting Style Bolt-On, Surface, Number of Auxillary Contacts 1, Includes Auxiliary Contacts Yes, Horsepower @ Three Phase - 208V AC Not Rated, Series B27, Coil Voltage 110-120V AC, Terminal Connection Type Screw Terminals, Horsepower @ Three Phase - 600V AC Not Rated, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Single Phase - 240V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.