This item is Discontinued.

Eaton Enclosed Drive W/Bypass, 12.49in D, 30in H HMX3D434NAP6

Enclosed Drive W/Bypass, 12.49in D, 30in H (Discontinued)

  • Mfr # HMX3D434NAP6
  • Zoro # G8823071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMX3D434NAP6
Zoro #
G8823071
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.49 in
Height
30 in
Width
7.88 in
Overall Depth
30 in
Overall Width
7 7/8 in
Overall Height
10 3/8 in

Details

Display Type
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Key Pad Lockout
Yes
Adjustable Acceleration Time
0.1 to 3,000 sec
Torque @ 1 Hz
110%
Max. HP
2 hp
Control Method
Frequency Control (V/f) Open Loop Sensor less
Output Voltage
480V AC
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drive
Max. Output Amps
3.4 A
Input Phase AC
Three
Digital Readout
Yes
Output Frequency Range
0 to 320 Hz
Input Frequency
50/60 Hz
Accepts Input Control Signal
Remote Contact
Input Voltage
480V AC
Protection
Earth Fault, Motor Overload, Motor Stall, Motor Underload, Over Current, Over Voltage, Overtemperature, Short-Circuit, Surge, Under Voltage
Displays
Speed, Alarms and Programmable
Control Type
Keypad, Remote
With Bypass / No Bypass
With Bypass
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Standards
CE Marked, UL 508C, cUL Certified, IEC 61800-5-1, EN 61800-5-1
For Use With
3-Phase Inverter Duty Motor
Output Phase AC
Three
Starting Torque
150%
Series
H-Max
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Enclosure Rating
NEMA 1
Maximum Output Current
3.4 A
Style
Pump, HVAC & Mechanical Contractor Drive
Dynamic Braking
No
Ethernet Port Included
Yes
Input Type
Analog, Digital
Input Voltage Range
460 to 480V AC
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Brake Chopper Included
No
Output Voltage Range
480V AC
Torque Application
Variable Torque
Application
HVAC, Mechanical Contractor AC Drive, Pump
Maximum Output Power
2 hp
Color
Black/Blue/Gray
Output Type
Analog

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.4 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.