This item is Discontinued.

Eaton Enclosed Drive W/Bypass, 15.3in W, 9.6in W HMX01434NA

Enclosed Drive W/Bypass, 15.3in W, 9.6in W (Discontinued)

  • Mfr # HMX01434NA
  • Zoro # G8822843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMX01434NA
Zoro #
G8822843
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.35 in
Height
37 in
Width
9.6 in
Overall Width
9 5/8 in
Overall Depth
13 1/4 in
Overall Height
37 1/4 in

Details

Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Displays
Speed, Alarms, Programmable
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 320 Hz
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Yes
Starting Torque
1.5
Torque @ 1 Hz
1.1
Adjustable Deceleration Time
0.1 to 3,000 sec
Enclosure
Totally Enclosed
Output Voltage
480V AC
Control Method
Frequency Control (V/f) Open Loop Sensor less
Item
Variable Frequency Drive
Max. HP
10 hp
Max. Output Amps
14 A
Accepts Input Control Signal
Remote Contact
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Input Voltage
480V AC
Output Phase AC
Three
Start/Stop Control
Programmable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Key Pad Lockout
Yes
Input Phase AC
Three
Input Frequency
50/60 Hz
For Use With
3-Phase Inverter Duty Motor
With Bypass / No Bypass
With Bypass
Display Type
LED
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Output Voltage Range
480V AC
Enclosure Rating
NEMA 1
Ethernet Port Included
Yes
Style
Pump, HVAC & Mechanical Contractor Drive
Application
HVAC, Mechanical Contractor AC Drive, Pump
Input Type
Analog, Digital
Dynamic Braking
No
Input Voltage Range
460 to 480V AC
Series
H-Max
Output Type
Analog
Maximum Output Current
14 A
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Maximum Output Power
10 hp
Torque Application
Variable Torque
Brake Chopper Included
No
Color
Black/Blue/Gray

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 14 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.