This item is Discontinued.

Eaton Enclosed Drive W/Bypass, 7.8 in W, 30 in H HMX4D2A2NA

Enclosed Drive W/Bypass, 7.8 in W, 30 in H (Discontinued)

  • Mfr # HMX4D2A2NA
  • Zoro # G8822441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMX4D2A2NA
Zoro #
G8822441
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.49 in
Height
30 in
Width
7.88 in
Overall Width
7 7/8 in
Overall Depth
10 3/8 in
Overall Height
30 in

Details

Output Phase AC
Three
Digital Readout
Yes
Accepts Input Control Signal
Remote Contact
Input Phase AC
Three
Max. Output Amps
4.2 A
Control Method
Frequency Control (V/f) Open Loop Sensor less
Input Frequency
50/60 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Max. HP
1 hp
Output Voltage
230V AC
For Use With
3-Phase Inverter Duty Motor
With Bypass / No Bypass
No Bypass
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Display Type
LED
Adjustable Acceleration Time
0.1 to 3,000 sec
Torque @ 1 Hz
1.1
Key Pad Lockout
Yes
Output Frequency Range
0 to 320 Hz
Displays
Speed, Alarms, Programmable
Start/Stop Control
Programmable
Input Voltage
230V AC
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
No Line Contactor
Item
Variable Frequency Drive
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Starting Torque
1.5
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Torque Application
Variable Torque
Color
Black/Blue/Gray
Input Type
Analog, Digital
Ethernet Port Included
Yes
Maximum Output Power
1 hp
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Dynamic Braking
No
Enclosure Rating
NEMA 1
Series
H-Max
Output Voltage Range
230V AC
Output Type
Analog
Input Voltage Range
230 to 240V AC
Application
HVAC, Mechanical Contractor AC Drive, Pump
Maximum Output Current
4.2 A
Style
Pump, HVAC & Mechanical Contractor Drive
Brake Chopper Included
No
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.2 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.