This item is Discontinued.

Eaton Enclosed Drive W/Bypass, LED, 15.68 in. D HMX06832NAP6

Enclosed Drive W/Bypass, LED, 15.68 in. D (Discontinued)

  • Mfr # HMX06832NAP6
  • Zoro # G2219275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX06832NAP6
Zoro #
G2219275
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.68 in
Height
58.51 in
Width
14.52 in
Overall Height
58 1/2 in
Overall Width
14 1/2 in
Overall Depth
13 3/4 in

Details

Item
Variable Frequency Drive
Max. Output Amps
68 A
Input Frequency
50/60 Hz
For Use With
3-Phase Inverter Duty Motor
Adjustable Deceleration Time
0.1 to 3,000 sec
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Acceleration Time
0.1 to 3,000 sec
Enclosure
Totally Enclosed
Output Phase AC
Three
Torque @ 1 Hz
110%
Input Voltage
230V AC
Input Phase AC
Three
Output Voltage
230V AC
Digital Readout
Yes
Displays
Alarms, Programmable, Speed
Accepts Input Control Signal
Remote Contact
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Key Pad Lockout
Yes
With Bypass / No Bypass
With Bypass
Standards
CE Marked, IEC 61800-5-1, EN 61800-5-1, UL 508C, cUL Certified
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Frequency Control (V/f) Open Loop Sensor less
Max. HP
25 hp
Start/Stop Control
Programmable
Display Type
LED
Starting Torque
150%
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Output Frequency Range
0 to 320 Hz
Torque Application
Variable Torque
Application
HVAC, Mechanical Contractor AC Drive, Pump
Output Voltage Range
230V AC
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Brake Chopper Included
No
Ethernet Port Included
Yes
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Enclosure Rating
NEMA 1
Series
H-Max
Maximum Output Current
68 A
Input Type
Analog, Digital
Dynamic Braking
No
Style
Pump, HVAC & Mechanical Contractor Drive
Color
Black/Blue/Gray
Input Voltage Range
230 to 240V AC
Output Type
Analog
Maximum Output Power
25 hp

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 68 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.