Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Enclosed Variable Frequency Drive, White EHB0222A1KT0G20000

Enclosed Variable Frequency Drive, White (Discontinued)

  • Mfr # EHB0222A1KT0G20000
  • Zoro # G806439285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHB0222A1KT0G20000
Zoro #
G806439285
UPC #
786689068523
Country of Origin
Dominican Republic

Details

Item
Enclosed Variable Frequency Drive
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz (standard)
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
With Line Contactor / No Line Contactor
2 Contactor Bypass
Input Phase AC
Three
Output Type
Analog, Digital
Input Type
Analog, Digital
Enclosure
Totally Enclosed
Standards
CE Certified, CSA Certified C22.2 No. 274-13, cUL Listed, EAC, EN 61800-5-1, RCM (C-Tick), RoHS Compliant, UL Listed, UL Listed 508C
Output Phase AC
Three
Control Type
Keypad
Maximum Output Current
22 A
Maximum Output Power
7 1/2 hp
Output Voltage
240V AC
Input Voltage
230V AC
Series
PowerXL DH1
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Brake Chopper Included
No
Start/Stop Control
Automatic, Manual, via Communication
Control Method
Keypad
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Frequency
50/60 Hz
With Bypass / No Bypass
With Bypass
Dynamic Braking
Yes
Enclosure Rating
NEMA 1
Style
Enclosed HVAC Drive with Bypass
Form Factor
0.01 Hz Resolution
Number of Inputs
(8) Digital In, (2) Analog In
Application
HVAC AC Drive
Color
White
Input Voltage Range
380 to 500V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Ethernet Port Included
No
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
240V AC

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 22 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.