This item is Discontinued.

No Product Image Available

Epdu Horizontal 1U 2 L6-30P 2 L6-30R At (Discontinued)

  • Mfr # TPC2234-5042
  • Zoro # G0526746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPC2234-5042
Zoro #
G0526746
UPC #
786685396972
Country of Origin
Unknown

Dimensions

Cord Length
1.5 ft
Height
10 in
Dimensions
25 in D x 10 in H x 15 in W
Width
15 in
Depth
25 in

Details

Voltage
200 to 240V
Color
Black
Max. Amps
24A
Mounting Style
Horizontal Rackmount/1U
Watts
4.99kW
Series
eATS
Features
(2) 2P 15A Circuit Breaker
Standards
cULus/UL 60950-1
Phase
1
Circuit Breaker
Yes
Hz
50/60 Hz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.