Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Push Button, Red, Non-Illum, 22mm

  • Mfr # M22-DGH-R-X0

  • Zoro # G3632950


product price: $20.99
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DGH-R-X0
Zoro #
G3632950
UPC #
786685275109
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
1.5 in
Product Width
4 in
Product Height
3 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Depth
2.26 in
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Number of Operators
1
Bezel
Silver guarded
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
IP Rating
IP67, IP69K
Bezel Material
Silver
Legend
O
Type
Pushbutton
Series
M22
Product Type
Push Button Operators
Illumination
Non-illuminated
Operating cycles
5 million
Certifications
CSA Certified
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Compliances
CE Marked
Actuator
Flush with guard, button
Actuator function
Momentary
Button color
Red
Product Name
Eaton M22 modular pushbutton
Inscription
O
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Operator Material
Polycarbonate
Operating Temperature - Maximum
158 Degrees F

Description

Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Legend O, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.