Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtendedPushButton, Yellow, Non-Illum, 22mm

  • Mfr # M22-DRH-Y

  • Zoro # G3632856


product price: $13.89
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRH-Y
Zoro #
G3632856
UPC #
786685276052
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
7 in
Product Width
5 in
Product Height
1.5 in
Overall Height
1 in
Overall Depth
2.26 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Number of Operators
1
IP Rating
IP67, IP69K
Series
M22
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Type
Pushbutton
Bezel
Silver
Bezel Material
Silver
Product Type
Push Button Operators
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Button color
White
Operating cycles
1 million
Actuator
Flush, button
Compliances
GoST-R
Actuator Color
White
Operating mode
Maintained
Degree of protection
NEMA 4X
Certifications
CCC Marked
Illumination
Non-illuminated
Actuator function
Maintained
Mounting method
Flush
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Extended Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.