Zoro Homepage

ExtendPushButtonOperator, NonIllum, Green

  • Mfr # M22-D-G-K20

  • Zoro # G3635111


product price: $34.89
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-G-K20
Zoro #
G3635111
UPC #
786685276359
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
1.5 in
Product Length/Depth
7 in
Product Width
5 in
Overall Height
1 in
Overall Depth
2.26 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green; Red
Head Material
Plastic
Terminal Connection
Spring
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
Type
Pushbutton
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
AC Contact Rating
6 A @ 240 V
Number of Operators
1
Series
M22
Bezel
Silver
DC Contact Rating
3 A @ 24 V
Product Type
Push Button Operators
Actuator
Button, extended
Button color
Red
Compliances
CE Marked
Actuator function
Momentary
Contact configuration
1 NO-1 NC
Certifications
CSA Certified
Illumination
Non-illuminated
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Mounting Method
Flush
Actuator Color
Green
Product Name
Eaton M22 modular pushbutton
Degree Of Protection
NEMA 13;NEMA 4X
Operating Cycles
5 million
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

Extended Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.