Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZT2042S EZ-Touch Operator Interface Terminal, 4-Line Display

  • Mfr # EZT2042S

  • Zoro # G021854931


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Type
Panel Door
NEMA Rating
NEMA 1
Width
20 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2042S
Zoro #
G021854931
UPC #
621037138742
Country of Origin
Mexico

Dimensions

Width
20 in
Height
42 in

Details

Mounting Style
Surface
Type
Panel Door
NEMA Rating
NEMA 1
Series
EZT

Description

EZ TRIM SURFACE UNVENTED FOR 20@W X 42@H BOX WEM2 KEYED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.