Fan Kit with Frame, 5.4in.Dx2.2in.H
Mfr # DXG-ACC-4FR1N12KIT
Zoro # G0121305
product price: $82.39
/ea
Free Shipping & Returns
Key Features
For Use With
Variable Frequency Drives
Depth
5.4 in
Width
6.5 in
Height
2.2 in
Mounting Type
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXG-ACC-4FR1N12KIT
Zoro #
G0121305
UPC #
786685888019
Country of Origin
China
Dimensions
Depth
5.4 in
Width
6.5 in
Height
2.2 in
Overall Length
17.25 in
Overall Depth
17.25 in
Overall Width
7.31 in
Details
Item
Conversion Kit
For Use With
Variable Frequency Drives
Mounting Type
Plug-In
Phase
Three
Application
Frame 1
Mfr. Stock No.
DXG-ACC-4FR1N12KIT
Compatible with Manufacturer Part Number
Mfr. No. DG1-32011FB-C21C,Mfr. No. DG1-32012FB-C21C,Mfr. No. DG1-32017FB-C21C,Mfr. No. DG1-32025FB-C21C,Mfr. No. DG1-32031FB-C21C,Mfr. No. DG1-32048FB-C21C,Mfr. No. DG1-32061FN-C21C,Mfr. No. DG1-32075FN-C21C,Mfr. No. DG1-32088FN-C21C,Mfr. No. DG1-32114FN-C21C,Mfr. No. DG1-32143FN-C21C,Mfr. No. DG1-32170FN-C21C,Mfr. No. DG1-323D7FB-C21C,Mfr. No. DG1-326D6FB-C21C,Mfr. No. DG1-327D8FB-C21C,Mfr. No. DG1-34012FB-C21C,Mfr. No. DG1-34016FB-C21C,Mfr. No. DG1-34023FB-C21C,Mfr. No. DG1-34031FB-C21C,Mfr. No. DG1-34038FB-C21C,Mfr. No. DG1-34046FB-C21C,Mfr. No. DG1-34061FN-C21C,Mfr. No. DG1-34072FN-C21C,Mfr. No. DG1-34087FN-C21C,Mfr. No. DG1-34105FN-C21C,Mfr. No. DG1-34140FN-C21C,Mfr. No. DG1-34170FN-C21C,Mfr. No. DG1-342D2FB-C21C,Mfr. No. DG1-343D3FB-C21C,Mfr. No. DG1-344D3FB-C21C,Mfr. No. DG1-345D6FB-C21C,Mfr. No. DG1-347D6FB-C21C,Mfr. No. DG1-349D0FB-C21C
NEMA Rating
NEMA 12
IP Enclosure Rating
54
Description
Conversion Kit, For Use with Series PowerXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.