Zoro Homepage

Flange Kit Type 1, 12, Frame Size 8

  • Mfr # OPTTHR8

  • Zoro # G2835497


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Mfr. Stock No.
OPTTHR8-G
Width
4.5 in
For Use With
Frame 8, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives
Depth
36.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTTHR8
Zoro #
G2835497
UPC #
782116152919
Country of Origin
Finland

Dimensions

Height
6.5 in
Width
4.5 in
Depth
36.0 in
Overall Depth
36 in
Overall Width
4.5 in
Overall Height
6.5 in

Details

Item
Flange Kit
Mfr. Stock No.
OPTTHR8-G
For Use With
Frame 8, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives
Application
Mounting Power Section Heat Sink
Includes
Hardware, Supporting Steel Plates
Compatible with Manufacturer Part Number
Mfr. No. HVX9000

Description

Flange Kit, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. HVX9000, For Use With Frame 8, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives, Mounting Power Section Heat Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.