Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Push Button, Black, Non-Illum, 22mm

  • Mfr # M22-D-S

  • Zoro # G3632110


product price: $10.39
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-S
Zoro #
G3632110
UPC #
786685275963
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
2 in
Product Length/Depth
2 in
Product Height
1 in
Overall Depth
2 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel Material
Silver
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Silver
IP Rating
IP67, IP69K
Series
M22
Type
Pushbutton
Number of Operators
1
Product Type
Push Button Operators
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Illumination
Non-illuminated
Certifications
CSA Certified
Compliances
Bureau Veritas
Button color
Yellow
Actuator
Flush, button
Degree of protection
NEMA 13
Operating mode
Momentary
Actuator function
Momentary
Actuator Color
Yellow
Operating cycles
5 million
Mounting method
Flush
Product Name
Eaton M22 modular pushbutton
Number of Indicator Lights
0
Operator Material
Polycarbonate
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Flush Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.