Zoro Homepage

Flush Push Button, Blue, Non-Illum, 22mm

  • Mfr # M22-D-B

  • Zoro # G3676332


product price: $10.39
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-B
Zoro #
G3676332
UPC #
786685546650
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Overall Height
1 in
Overall Width
1 in
Product Height
1.5 in
Product Length/Depth
1.5 in
Product Width
1.25 in
Overall Depth
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
Type
22.5 mm Modular
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Silver
Series
M22
Number of Operators
1
Bezel Material
Silver
Product Type
Push Button Operators
Application
Pushbutton
Certifications
CCC Marked
Operating cycles
1 million
Compliances
GoST-R
Actuator
Extended, button
Illumination
Illuminated
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Special features
M22 series
Actuator function
Maintained
Button color
Amber
Actuator Color
Blue
Operating Mode
Momentary
Degree Of Protection
NEMA 13;NEMA 4X
Mounting Method
Flush
Product Name
Eaton M22 modular pushbutton
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Polycarbonate
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-13 Degrees F

Description

Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.