
FRCMM 4P 40A 30 MA Residual current circuit breaker
Mfr # 167706
Zoro # G416267834
product price: $2,664.99
/ea
Free Shipping & Returns
Key Features
Series
Moeller
Number of Poles
4
Amps
40A
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167706
Zoro #
G416267834
UPC #
-
Country of Origin
Unknown
Dimensions
Width
70 mm
Height
71 mm
Frame Size
45 mm
Depth
80 mm
Details
Item
Circuit Breaker
Series
Moeller
Number of Poles
4
Amps
40A
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Screw
Circuit Breaker Type
Residual Current
AC Voltage Rating
208/120V AC
Max. AIR Rating
5kA
Description
Eaton Moeller series xEffect - FRCmM-NA RCCB. Residual current circuit breaker RCCB, 40A, 4p, 30mA, type G/A, UL, 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.