Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C

  • Mfr # XTCEXFAC11

  • Zoro # G3369326


product price: $36.79
/ea

Key Features

Type
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
16 A
Mounting
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXFAC11
Zoro #
G3369326
UPC #
786685353623
Country of Origin
Romania

Dimensions

Height
1-1/2 in
Width
2 in
Depth
1-1/2 in
Product Height
1.5 in
Product Length/Depth
1.5 in

Details

Item
Auxiliary Contact
Type
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
16 A
Mounting
Front
For Use With
XT Contactor Frame B-C
Number of Contacts
2
Voltage
690 V AC/220 V DC
Max. Contact Blocks (No.)
1
Standards
IEC 60947, ATEX Compliant
Contact Configuration
1 NO-1 NC
Product Name
Eaton motor control auxiliary contact
Rated Operational Current
6A at 220/230/240V; 3A at 380/400/415V; 1.5A at 500V
Terminals
Screw
Conventional Thermal Current
16A
Number of Poles
2
Compliances
ATEX Compliant;CE Marked;CCC Marked
Used With
XTRE control relays
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Current AC
16 A
Compatible with Series
XTRE Control Relays
Maximum Voltage Rating
500V AC
Number of Normally Open Contacts
1
Number of Normally Closed Contacts
1
Terminal Connection Type
Screw Clamp Terminals

Description

Auxiliary Contact, Current AC 16 A, Number of Poles 2, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series XTRE Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.