Zoro Homepage

Frnt Aux Seq B, 1NO/1NC, For XT Frame D-G

  • Mfr # XTCEXFBG11

  • Zoro # G1025297


product price: $29.69
/ea

Key Features

Type
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
16 A
Mounting
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXFBG11
Zoro #
G1025297
UPC #
786685353869
Country of Origin
Romania

Dimensions

Height
1 in
Depth
1-1/2 in
Width
1 in
Frame Size
D, E, F, G
Product Width
0.75 in
Product Length/Depth
1.5 in

Details

Item
Auxiliary Contact
Type
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
16 A
Mounting
Front
For Use With
XT Contactor Frame D-G
Max. Contact Blocks (No.)
1
Voltage
690 V AC/220 V DC
Number of Contacts
2
Standards
IEC 60947, CE Marked
Product Name
Eaton motor control auxiliary contact
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Compliances
CE Marked;ATEX Compliant;CCC Marked
Used With
XTRE control relays
Contact Configuration
1 NO-1 NC
Terminals
Screw
Conventional Thermal Current
16A
Number of Poles
2
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
XTRE Control Relays
Maximum Voltage Rating
500V AC
Current AC
16 A
Number of Normally Open Contacts
1
Number of Normally Closed Contacts
1

Description

Auxiliary Contact, Current AC 16 A, Number of Poles 2, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series XTRE Control Relays, Frame Size D, E, F, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.