Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Accessories EA

  • Mfr # DS22JK

  • Zoro # G516110078


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Amps AC
60A
For Use With
60A 240V Heavy Duty Safety Switches
Fuse Class
J
Voltage
250 V
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS22JK
Zoro #
G516110078
UPC #
78211320777
Country of Origin
United States

Details

Amps AC
60A
For Use With
60A 240V Heavy Duty Safety Switches
Item
J Fuse adapter kit
Fuse Class
J
Voltage
250 V
Number of Poles
3

Description

EATON SAFETY SWITCH J FUSE ADAPTER KIT, 60 A, THREE-POLE, HEAVY DUTY, USED WITH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.