Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # DG321NRB

  • Zoro # G8817891


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG321NRB
Zoro #
G8817891
UPC #
782113120348
Country of Origin
United States

Dimensions

Width
6.3 in
Height
10.6 in
Depth
6.8 in
Product Width
6.38 in
Product Length/Depth
6.88 in
Product Height
10.81 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Number of Wires
4
IP Rating
14
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Number of Poles
3
For Use With
Class H Fuse
Amps AC
30 A
Material of Construction
Galvanized Steel
Duty
General
Neutral Assembly Included
Yes
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
3R
Horsepower @ 600V AC
Not Rated
Horsepower @ 240V AC
7 1/2 hp
Product Name
Eaton general duty cartridge fuse safety switch
Fuse Class Provision
Class H fuses
Voltage Rating
240V
Certifications
UL Listed
Fuse Configuration
Fusible with neutral
Compliances
NEC 230.62 (C) Compliant Barrier

Description

The EATON - DG321NRB is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. The switch allows for quick disconnection of power systems which may help in managing electrical situations during routine operations or unexpected events. It's part of the broader category of Electrical Supplies and is used by industry professionals.

  • Amps AC: The switch has a current rating of 30 A, suggesting it is designed to handle this amount under normal operating conditions.
  • Certifications: UL Listed certification indicates that it has been tested against certain safety and quality standards for industrial applications.
  • Contact Form: With a 3PST contact form, it controls three circuits which could be normally open (NO) or closed (NC).
  • Duty: General duty indicates its operational capacity suitable for standard applications.
  • Enclosure Type: NEMA 3R enclosure type denotes its design intended for use in environments with specific conditions like dust, water, corrosion and external ice formation.
  • Fuse Class Provision & Configuration: Intended for use with Class H fuses featuring a fusible configuration including neutral wire as per product specifications.
  • Horsepower @ 240V AC: Rated to accommodate motor power up to 7.5 HP at a voltage of 240 Volts AC within specified ranges
  • Housing Material & Construction Material : Constructed from galvanized steel which is known for its potential durability and resistance against certain environmental conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.