Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # DG322NGB

  • Zoro # G8817916


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG322NGB
Zoro #
G8817916
UPC #
782113144283
Country of Origin
United States

Dimensions

Depth
4.2 in
Height
14.2 in
Width
8.7 in
Product Width
8.69 in
Product Length/Depth
7.38 in
Product Height
14.19 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor
Enclosure Type
NEMA 1
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
IP Rating
20
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Number of Wires
4
Fusible / Nonfusible
Fusible
Duty
General
Number of Poles
3
For Use With
Class H Fuse
Neutral Assembly Included
Yes
NEMA Enclosure Rating
1
Includes Neutral Assembly
Yes
Horsepower @ 240V AC
15 hp
Horsepower @ 600V AC
Not Rated
Voltage Rating
240V
Fuse Configuration
Fusible with neutral
Product Name
Eaton general duty cartridge fuse safety switch
Compliances
NEC 230.62 (C) Compliant Barrier
Certifications
UL Listed
Fuse Class Provision
Class H fuses

Description

The EATON - DG322NGB is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity, typically used during equipment maintenance and emergency situations. This switch is part of the broader category of Electrical Supplies and is used by industry professionals to quickly disconnect power systems, potentially reducing instances of electrical mishaps during regular operations or unforeseen circumstances.

  • Amps AC: The switch has a current rating of 60 A, suggesting its compatibility with this level without guaranteeing against overheating or potential damage.
  • Certifications: It is UL Listed which means it meets certain standards set by Underwriters Laboratories. This does not guarantee its reliability and performance in all industrial applications.
  • Contact Form: With a 3PST contact form, this switch indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: Classified under 'General' duty, indicating its suitability for standard applications in various environments.
  • Enclosure Type: Comes with NEMA 1 enclosure type which suggests that it may be able to resist certain environmental conditions like dust, water corrosion etc., but does not assure protection against these factors.
  • Fuse Class Provision & Configuration: Intended for use with Class H fuses; fusible with neutral configuration. Inclusion of a fuse does not ensure additional safety measures.
  • Horsepower @ 240V AC: Is designed to manage and disconnect motor power up to 15 horsepower at a voltage of 240 Volts AC. Safety is dependent on proper usage according to manufacturer guidelines.
  • Housing Material & Construction Material : Constructed from steel which may provide resilience against certain environmental conditions but doesn't assure longevity under all circumstances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.