Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # DG322NRB

  • Zoro # G8817934


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG322NRB
Zoro #
G8817934
UPC #
782113144290
Country of Origin
United States

Dimensions

Width
8.7 in
Height
10.9 in
Depth
7.4 in
Product Length/Depth
7.38 in
Product Width
8.69 in
Product Height
14.38 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
15 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
NEMA KS-1, UL Listed, UL98
Material of Construction
Galvanized Steel
Metallic / Non-Metallic
Metallic
For Use With
Class H Fuse
Duty
General
Number of Poles
3
Number of Wires
4
Fusible / Nonfusible
Fusible
Amps AC
60 A
IP Rating
14
Neutral Assembly Included
Yes
Horsepower @ 240V AC
15 hp
NEMA Enclosure Rating
3R
Horsepower @ 600V AC
Not Rated
Includes Neutral Assembly
Yes
Mounting Style
Surface Mount
Voltage Rating
240V
Fuse Configuration
Fusible with neutral
Certifications
UL Listed
Fuse Class Provision
Class H fuses
Product Name
Eaton general duty cartridge fuse safety switch
Compliances
NEC 230.62 (C) Compliant Barrier

Description

The EATON - DG322NRB is a Safety Disconnect Switch, an essential industrial electrical device designed to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is used by industry professionals to quickly and safely disconnect power systems, minimizing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 60 A, indicating its rated capacity to handle a maximum current of 60 A under specified conditions.
  • Certifications: The UL Listed certification indicates that the product has been tested and met certain safety standards, but does not guarantee future performance.
  • Contact Form: With a 3PST contact form, it can control multiple circuits with normally open (NO) or closed (NC) states determining its functionality.
  • Duty & Environment: Suitable for general duty use as per manufacturer's specifications in both indoor and outdoor environments.
  • Enclosure Type: Its NEMA 3R enclosure type is designed according to industry standards which aim at protection against specific environmental conditions like dust, water, corrosion etc., actual resistance may vary based on usage conditions.
  • Fuse Class Provision & Configuration: It accommodates Class H fuses with a fusible configuration including neutral wire for additional safety measures.
  • Horsepower @ 240V AC: Rated for handling motor power up to 15 horsepower at a voltage of 240 Volts AC under specified operating conditions.
  • Housing Material & Construction Material : Constructed from steel with galvanized finish; intended for enhanced durability and resistance against corrosion within specified limits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.